7W PAR16 LED Lamp, 30K

Item #: 0104714

Cat #: LED7P1630KNFL

UPC: 762148247968

Company wide:
0 in stock
Dimmable LED Lamp, 7W, 120V, Bulb: PAR16, Base: Medium Screw (E26), Lumens: 350, CRI: 75, Color Temperature: 3000K, Beam Angle: 20°, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 7W, 120V, Bulb: PAR16, Base: Medium Screw (E26), Lumens: 350, CRI: 75, Color Temperature: 3000K, Beam Angle: 20°, Rated Average Life: 40,000 Hrs.
Also known as: 762148247968, LED7P1630KNFL, TCPLED7P1630KNFL

Specifications

Lumens: 525, 350
Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 75
Light Technology: LED
Dimmable: Yes
Angle: 20°
Lumens: 525, 350
Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 75
Dimmable: Yes
Shape: PAR16 (Sealed Beam)
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Angle: 20°