Zing Lockout Gate Valve 1"-2.5"

Item #: 0104694

Cat #: 71030

UPC: 078217710302

$ 34.30 EA
Company wide:
0 in stock
Documents & Guides
1"-2.5" Gate Valve Lockout, Color: Red.

Overview

1"-2.5" Gate Valve Lockout, Color: Red.
Also known as: 078217710302, 71030, ABU71030

Specifications

Color: Red
Type: Valve Lockout
Color: Red
Type: Valve Lockout