Blue Eterna Laminated Steel Padlock, 2" Clearance

Item #: 0104680

Cat #: 41811

UPC: 078217418116

$ 20.94 EA
Company wide:
21 in stock
Documents & Guides
41/50 KD Eterna Laminated Steel 2" width, Blue

Overview

41/50 KD Eterna Laminated Steel 2" width, Blue

Our laminated steel padlocks are made from high-quality material. The locks come equipped with hardened steel shackles. Each lock has a unique blend of strength, durability, and extreme weather resistance.

Also known as: 078217418116, 41811, ABU41811

Specifications

Color: Blue
Type: Padlock
Color: Blue
Type: Padlock