Blue Eterna Laminated Steel Padlock, 2" Shackle, 1-1/2" Clearance

Item #: 0104679

Cat #: 41635

UPC: 078217416358

$ 17.55 EA
Company wide:
0 in stock
Documents & Guides
41HB/40-50 KD Eterna Laminated Steel 1-1/2" width & 2" Shackle, Blue

Overview

41HB/40-50 KD Eterna Laminated Steel 1-1/2" width & 2" Shackle, Blue
Also known as: 078217416358, 41635, ABU41635

Specifications

Color: Blue
Type: Padlock
Color: Blue
Type: Padlock