Red Loto Non-Conductive Padlock, 3" Shackle

Item #: 0104670

Cat #: 09845

UPC: 078217098455

$ 23.42 EA
Company wide:
5 in stock
Documents & Guides
74HB/40-75 KD Loto Non-Conductive 3" Shackle, Red

Overview

74HB/40-75 KD Loto Non-Conductive 3" Shackle, Red

ABUS lockout padlock is designed for lockout/tagout applications and to help keep equipment and employees safe from hazardous areas. This lightweight, nonmagnetic, dielectric padlock meets OSHA lockout regulations and is well suited for harsh industrial environments. NANO PROTECT-coated steel shackle and aluminum lock body are corrosion and chemical resistant. Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Plastic Encased Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Body Thickness 51/64 In., Legend Danger Locked Out, Bumper Color Red, Includes English, Spanish, French Lockout Labels, Standards OSHA, Minimum 70 Percent Post-Consumer Recycled Content, UL Environment Claims Validation, Body Height 1-3/4 In., Body Color Red, Shackle Type Open, Number of Keys 1

Also known as: 078217098455, 09845, ABU09845

Specifications

Color: Red
Type: Padlock
Color: Red
Type: Padlock