5" LED Module

Item #: 0104626
Cat #: 5BPMW LED M6
UPC:
Call for price
Company wide:
0 in stock
5” LED Module, 13W, 120V, Lumens: 600, Color Temperature: 3000K, Dimmable, Rated Life: 35,000 Hours, ENERGY STAR® Rated

Overview

5” LED Module, 13W, 120V, Lumens: 600, Color Temperature: 3000K, Dimmable, Rated Life: 35,000 Hours, ENERGY STAR® Rated
Also known as: 5BPMW LED M6, LIT5BPMWLED

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13, 10.500
Volts AC: 120
Diameter: 5 in
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 13, 10.500
Diameter: 5 in
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)