Electronic Ballast, Fluorescent, High Output

Item #: 0104535

Cat #: ICN-2S24-T-35I

UPC: 781087131695

$ 77.91 EA
Company wide:
1 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Output, Programmed Start, 1 or 2-Lamp, Lamp Wattage: 24-40W (See .pdf Cut Sheet), 120-277 Volt, Lamp Type: T5HO, Ballast Factor: Normal

Overview

Electronic Ballast, Fluorescent, High Output, Programmed Start, 1 or 2-Lamp, Lamp Wattage: 24-40W (See .pdf Cut Sheet), 120-277 Volt, Lamp Type: T5HO, Ballast Factor: Normal
Also known as: 781087131695, ICN-2S24-T-35I, ADVICN2S24T35I

Specifications

Wattage: 24, 39, 40, 36, 22
Family / Style: Centium
Type: Programmed Start, High Output, Electronic
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 24, 39, 40, 36, 22
Type: Programmed Start, High Output, Electronic
Volts AC Range: 120 - 277
Family / Style: Centium
Light Technology: Fluorescent