POW-INT RCPT, 3P4W, 60A

Item #: 0104530

Cat #: 26410

UPC: 781786584105

$ 621.00 EA
Company wide:
0 in stock
Documents & Guides
BRY 26410 POW-INT RCPT, 3P4W, 60A

Overview

BRY 26410 POW-INT RCPT, 3P4W, 60A
Also known as: 781786584105, 26410, BRY26410

Features & Benefits

  • Spring loaded safety shutter contains arcing when mating or un-mating devices under load
  • Spring loaded safety shutter automatically ejects the plug eliminating contact teasing
  • Box terminals in conjunction with stainless steel screws provide maximum termination strength and dependability
  • Metallic weather protective spring loaded cover provides protection from moisture and dust

Specifications

Amps: 60
Amps: 60