8 AWG MTW/TEW 133 Strand BC 600/1000V Red

Item #: 0104526

Cat #: L708ST03

UPC:

Company wide:
0 in stock
Documents & Guides
8 AWG MTW/TEW 133 Strand BC 600/1000V Red UL 1015/1230/1032

Overview

8 AWG MTW/TEW 133 Strand BC 600/1000V Red UL 1015/1230/1032
Also known as: L708ST03, OMNL708ST03

Specifications

Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Red
Volts AC: 600
Gauge: 8 AWG
Material: Copper
Conductors: 1
Stranding: Stranded