Pushbutton Control Stations, Assembled

Item #: 0104496

Cat #: 10250T5B62-S101

UPC: 786685357447

$ 619.57 EA
Company wide:
0 in stock
Documents & Guides
Emergency Stop, Push/Pull Operator, Gray, ASA 61 Gray Die-Cast Zinc Enclosure, Height: 4 In, Length: 3 In, Width: 3.88 In, 1NO-1NC Contact, NEMA 4, 4X, 12, 13

Overview

Emergency Stop, Push/Pull Operator, Gray, ASA 61 Gray Die-Cast Zinc Enclosure, Height: 4 In, Length: 3 In, Width: 3.88 In, 1NO-1NC Contact, NEMA 4, 4X, 12, 13

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 786685357447, 10250T5B62-S101, CUT10250T5B62S101

Specifications

Size: 30 mm
Type: Emergency Stop
Color: Gray
Size: 30 mm
Color: Gray
Type: Emergency Stop