Power Supply, 30W, 1.3A, 28VDC Output, 240VAC, 300VDC Input, IP20

Item #: 0104485

Cat #: ML30241

UPC: 875404001645

$ 117.00 EA
Company wide:
5 in stock
Documents & Guides
Power Supply, 30 Watt, 1.3 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20

Overview

Power Supply, 30 Watt, 1.3 Amp, 24 - 28 Volt DC Output, 100 - 240 Volt AC, 110 - 300 Volt DC Input, IP20
Also known as: 875404001645, ML30241, PULML30.241

Specifications

Type: Power Supply
Wattage: 30
Phase: 1
Amps: 1.300
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Volts DC: 24/28
Type: Power Supply
Phase: 1
Volts AC Range: 100 - 240
Volts DC: 24/28
Wattage: 30
Amps: 1.300
Volts DC Range: 110 - 300