8/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0104431

Cat #: 82MCAGSTR277X500

UPC: 077680159267

$ 3.34 FT
Company wide:
2,500 in stock
Documents & Guides
8/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .635"

Overview

8/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 500 ft. Coil. Wire Colors (277 Volt): Brown, Gray, Green. O.D.: .635"

MC Lite Type MC Feeder Cable, Traditional, With Ground And Neutral, 2 Conductors, 8 AWG Conductor, 10 AWG Ground, Stranded Copper, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color:408Y/277V: Brown, Gray, Green, 500 FT Coil, Weight: 223 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified

Also known as: 077680159267, 82MCAGSTR277X500

Specifications

Length: 500 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Conductors: 2
Jacket: Aluminum
Gauge: 8 AWG