22mm Selector Switch, Key Operated, M22

Item #: 0104360

Cat #: M22M-WRS3

UPC: 786685862347

$ 75.42 EA
Company wide:
2 in stock
Documents & Guides
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Key Type, Non-illuminated, 3 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Maintained. Left and Right Key Removal. NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Key Type, Non-illuminated, 3 Position, 45 Degree Throw, Operating Mode: Maintained, Maintained, Maintained. Left and Right Key Removal. NEMA 4X, 13.
Also known as: 786685862347, M22M-WRS3, CUTM22MWRS3

Specifications

Family / Style: M22
Type: Non-Illuminated, Key Type, Maintained, 3 Position
Color: Black
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, Key Type, Maintained, 3 Position
Size: 22.500 mm