22mm Selector Switch, Knob Type, Green, M22

Item #: 0104357

Cat #: M22M-WRLK-G

UPC: 786685863481

$ 28.65 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Illuminated, Green, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Illuminated, Green, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.
Also known as: 786685863481, M22M-WRLK-G, CUTM22MWRLKG

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: 2 Position, Maintained, Illuminated
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Type: 2 Position, Maintained, Illuminated