22mm Selector Switch, Knob Type, Red, M22

Item #: 0104356

Cat #: M22M-WRLK3-R

UPC: 786685863467

$ 26.77 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Illuminated, Red, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Illuminated, Red, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.
Also known as: 786685863467, M22M-WRLK3-R, CUTM22MWRLK3R

Specifications

Color: Red
Family / Style: M22
Type: Maintained, Illuminated, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Maintained, Illuminated, 3 Position
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13