22mm Selector Switch, Knob Type, Green, M22

Item #: 0104353

Cat #: M22M-WRLK3-G

UPC: 786685863436

$ 28.65 EA
Company wide:
2 in stock
Documents & Guides
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Illuminated, Green, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Illuminated, Green, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA 4X, 13.

Eaton pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 

Also known as: 786685863436, M22M-WRLK3-G, CUTM22MWRLK3G

Specifications

Color: Green
Family / Style: M22
Type: Maintained, Illuminated, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Type: Maintained, Illuminated, 3 Position
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13