22mm Selector Switch, Knob Type, Metal, M22

Item #: 0104352

Cat #: M22M-WRK4

UPC: 786685863412

$ 66.34 EA
Company wide:
0 in stock
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Non-Illuminated, Black & White, 4-Position, Operating Mode: Maintained . NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Non-Illuminated, Black & White, 4-Position, Operating Mode: Maintained . NEMA 4X, 13.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 786685863412, M22M-WRK4, CUTM22MWRK4

Specifications

Family / Style: M22
Type: 4 Position, Non-Illuminated, Maintained
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black/White
Type: 4 Position, Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13