22mm Selector Switch, Knob Type, Black, M22

Item #: 0104341

Cat #: M22M-WK3

UPC: 786685863092

$ 25.54 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 45° Throw, Operating Mode: Momentary, Maintained, Momentary. NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 45° Throw, Operating Mode: Momentary, Maintained, Momentary. NEMA 4X, 13.
Also known as: 786685863092, M22M-WK3, CUTM22MWK3

Specifications

Family / Style: M22
Type: Non-Illuminated, Maintained, Momentary, 3 Position
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black/White
Type: Non-Illuminated, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13