22mm Joystick Operator, 4-Position, M22

Item #: 0104339

Cat #: M22M-WJ4

UPC: 786685863702

$ 209.06 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Heavy-Duty Joystick Operator, 4-Position, Maintained Positions: None (All Momentary). Protection Rating: IP66.

Overview

22.5 mm, Heavy-Duty Joystick Operator, 4-Position, Maintained Positions: None (All Momentary). Protection Rating: IP66.
Also known as: 786685863702, M22M-WJ4, CUTM22MWJ4

Specifications

IP/NEMA Rating: IP66
Family / Style: M22
Type: 4 Position
Color: Black
IP/NEMA Rating: IP66
Type: 4 Position
Family / Style: M22
Color: Black