22mm Joystick Operator, 2-Position, M22

Item #: 0104336

Cat #: M22M-WJ2H

UPC: 786685863665

$ 159.42 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Heavy-Duty Joystick Operator, 2-Position Horizontal, Maintained Positions: None (All Momentary). Protection Rating: IP66.

Overview

22.5 mm, Heavy-Duty Joystick Operator, 2-Position Horizontal, Maintained Positions: None (All Momentary). Protection Rating: IP66.
Also known as: 786685863665, M22M-WJ2H, CUTM22MWJ2H

Specifications

IP/NEMA Rating: IP66
Family / Style: M22
Type: 2 Position
Color: Black
IP/NEMA Rating: IP66
Type: 2 Position
Family / Style: M22
Color: Black