Modular Pushbutton

Item #: 0104335

Cat #: M22M-W3

UPC: 786685863078

$ 29.12 EA
Company wide:
0 in stock
Documents & Guides
Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Momentary, Three-position, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

Overview

Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Momentary, Three-position, NEMA 4x, 13, IP67, IP69K (IP66 key-release)
Also known as: 786685863078, M22M-W3, CUTM22MW3

Specifications

Family / Style: M22
Type: Non-Illuminated, Maintained, Momentary, 3 Position
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black/White
Type: Non-Illuminated, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13