22mm Selector Switch, Rotary Type, Black, M22

Item #: 0104334

Cat #: M22M-W

UPC: 786685863061

$ 29.12 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Rotary Type, Non-Illuminated, Black & White, 2-Position, 40° Throw, Operating Mode: Maintained, Momentary. NEMA 4X, 13.

Overview

22.5 mm, Metallic, Selector Switch Operator, M22 Series, Metal Bezel, Rotary Type, Non-Illuminated, Black & White, 2-Position, 40° Throw, Operating Mode: Maintained, Momentary. NEMA 4X, 13.
Also known as: 786685863061, M22M-W, CUTM22MW

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Non-Illuminated, 2 Position, Maintained, Momentary
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Type: Non-Illuminated, 2 Position, Maintained, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black/White