22mm Potentiometer Kit, M22

Item #: 0104324

Cat #: M22M-R4K7

UPC: 786685864419

$ 189.97 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Metal Bezel, 250V, Resistance: 4.7 Rk, NEMA 4X, 13.

Overview

22.5 mm, Heavy-Duty Potentiometers with Integrated Legend Plate, Metal Bezel, 250V, Resistance: 4.7 Rk, NEMA 4X, 13.
Also known as: 786685864419, M22M-R4K7, CUTM22MR4K7

Specifications

Family / Style: M22
Ohms: 4.700 k
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Ohms: 4.700 k