3000W 208V Wall Heater, White

Item #: 0104321

Cat #: AWF3008W

UPC: 626296177686

$ 426.28 EA
Company wide:
0 in stock
Documents & Guides
AWF Wall Fan Heater, 3000W, 208V, White

Overview

AWF Wall Fan Heater, 3000W, 208V, White
Also known as: 626296177686, AWF3008W, SEOAWF3008W

Specifications

Color: White
Volts AC: 208
Wattage: 3000
Color: White
Wattage: 3000
Volts AC: 208