POTENTIOMETER METAL-BZL 1K

Item #: 0104320

Cat #: M22M-R1K

UPC: 786685864358

$ 189.97 EA
Company wide:
0 in stock
Modular Pushbutton, M22, 22.5 mm, Metal, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

Overview

Modular Pushbutton, M22, 22.5 mm, Metal, NEMA 4x, 13, IP67, IP69K (IP66 key-release)
Also known as: 786685864358, M22M-R1K, CUTM22MR1K

Specifications

Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13