Buttonless Operator with Plate, M22

Item #: 0104314

Cat #: M22M-D-X-SWRGYB

UPC: 786685860459

$ 17.48 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (6) Button Choices: Black, Red, Green, White, Yellow, Blue***

Overview

22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder and (6) Button Choices: Black, Red, Green, White, Yellow, Blue***
Also known as: 786685860459, M22M-D-X-SWRGYB, CUTM22MDXSWRGYB

Specifications

Color: Red, Blue, Green, Black, White, Yellow
Type: Extended, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red, Blue, Green, Black, White, Yellow
Family / Style: M22
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13