Flush Pushbutton, Black, M22

Item #: 0104310

Cat #: M22M-DR-S

UPC: 786685860688

$ 15.18 EA
Company wide:
0 in stock
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Black, Metal Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Black, Metal Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685860688, M22M-DR-S, CUTM22MDRS

Specifications

Type: Flush, Non-Illuminated, Maintained
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Maintained
Color: Black
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13