NON-ILL MTN PB METAL-BZL FLSH RED

Item #: 0104309

Cat #: M22M-DR-R

UPC: 786685860695

$ 15.18 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, 22.5 mm, Non-illuminated, Metal, Maintained, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

Overview

Eaton M22 modular pushbutton, 22.5 mm, Non-illuminated, Metal, Maintained, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685860695, M22M-DR-R, CUTM22MDRR

Specifications

Color: Red
Type: Flush, Non-Illuminated, Maintained
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Family / Style: M22
Type: Flush, Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13