Eaton M22 modular pushbutton

Item #: 0104304

Cat #: M22M-DRP-G-X

UPC: 786685862194

$ 58.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton M22 modular pushbutton, Modular Pushbutton, M22, 22.5 mm, Metal, Green, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

Overview

Eaton M22 modular pushbutton, Modular Pushbutton, M22, 22.5 mm, Metal, Green, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685862194, M22M-DRP-G-X, CUTM22MDRPGX

Specifications

Color: Green
Family / Style: M22
Type: Non-Illuminated, Maintained
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Diameter: 35 mm