Extended Pushbutton, M22

Item #: 0104302

Cat #: M22M-DRH-S

UPC: 786685861081

$ 16.62 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Black, Metal Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Black, Metal Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685861081, M22M-DRH-S, CUTM22MDRHS

Specifications

Type: Extended, Non-Illuminated, Maintained
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Extended, Non-Illuminated, Maintained
Color: Black
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13