NON-ILL MTN PB METAL-BZL FLSH GRN

Item #: 0104299

Cat #: M22M-DR-G

UPC: 786685860701

$ 15.18 EA
Company wide:
0 in stock
Eaton Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Maintained, IP69K (IP66 key-release), NEMA 4x, 13, IP67

Overview

Eaton Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Maintained, IP69K (IP66 key-release), NEMA 4x, 13, IP67

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685860701, M22M-DR-G, CUTM22MDRG

Specifications

Type: Flush, Non-Illuminated, Maintained
Color: Green
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Maintained
Family / Style: M22
Color: Green
IP/NEMA Rating: NEMA 4X, NEMA 13