Flush Pushbutton, Red, M22

Item #: 0104298

Cat #: M22M-D-R

UPC: 786685860497

$ 11.36 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Red, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Red, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685860497, M22M-D-R, CUTM22MDR

Specifications

Color: Red
Type: Flush, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Family / Style: M22
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13