Mushroom Head Pushbutton, Black, M22

Item #: 0104297

Cat #: M22M-DP-S-X

UPC: 786685862132

$ 22.72 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic Heavy-Duty Buttonless Pushbutton Operator, M22 Series, Non-illuminated, Mushroom Head Operator, 35 mm Diameter, Black, Metal Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Metallic Heavy-Duty Buttonless Pushbutton Operator, M22 Series, Non-illuminated, Mushroom Head Operator, 35 mm Diameter, Black, Metal Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685862132, M22M-DP-S-X, CUTM22MDPSX

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Non-Illuminated, Momentary
Color: Black
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Type: Non-Illuminated, Momentary
Diameter: 35 mm
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13