Mushroom Head Pushbutton, Red, M22

Item #: 0104296

Cat #: M22M-DP-R-X

UPC: 786685862118

$ 22.72 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic Heavy-Duty Buttonless Pushbutton Operator, M22 Series, Non-illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Metal Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Metallic Heavy-Duty Buttonless Pushbutton Operator, M22 Series, Non-illuminated, Mushroom Head Operator, 35 mm Diameter, Red, Metal Bezel, Momentary Contact, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685862118, M22M-DP-R-X, CUTM22MDPRX

Specifications

Color: Red
Size: 22.5 mm
Family / Style: M22
Type: Non-Illuminated, Momentary
Diameter: 35 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Family / Style: M22
Diameter: 35 mm
Size: 22.5 mm
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13