ILL MOM PB METAL-BZL BUTTONLESS

Item #: 0104294

Cat #: M22M-DL-X

UPC: 786685861173

$ 12.71 EA
Company wide:
0 in stock
Documents & Guides
Eaton M22 modular pushbutton, 22.5 mm, Metal, Illuminated flush momentary, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

Overview

Eaton M22 modular pushbutton, 22.5 mm, Metal, Illuminated flush momentary, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685861173, M22M-DL-X, CUTM22MDLX

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Type: Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13