NON-ILL MOM PB METAL-BZL EXTD BLK

Item #: 0104291

Cat #: M22M-DH-S

UPC: 786685860916

$ 12.89 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Momentary, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

Overview

Eaton M22 modular pushbutton Modular Pushbutton, M22, 22.5 mm, Non-illuminated, Metal, Momentary, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685860916, M22M-DH-S, CUTM22MDHS

Specifications

Type: Extended, Non-Illuminated, Momentary
Size: 22.5 mm
Family / Style: M22
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Extended, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22.5 mm
Color: Black