Metal-bzl Extd Red

Item #: 0104290

Cat #: M22M-DH-R

UPC: 786685860930

$ 12.89 EA
Company wide:
0 in stock
22.5 mm, Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Red, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Red, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685860930, M22M-DH-R, CUTM22MDHR

Specifications

Color: Red
Type: Extended, Non-Illuminated, Momentary
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Family / Style: M22
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13