Flush Pushbutton, Green, M22

Item #: 0104288

Cat #: M22M-D-G

UPC: 786685860503

$ 11.36 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Green, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Flush, Green, Metal Bezel, Momentary, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Also known as: 786685860503, M22M-D-G, CUTM22MDG

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Green
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Flush, Non-Illuminated, Momentary
Family / Style: M22
Color: Green
IP/NEMA Rating: NEMA 4X, NEMA 13