Buttonless Operator, M22

Item #: 0104287

Cat #: M22M-D-X

UPC: 786685860466

$ 9.74 EA
Company wide:
0 in stock
22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Buttonless, Metallic Bezel, Momentary, No Light Unit. Includes: Contact Block Holder. NEMA Rating: 4X, 13. ***Must Add Flush or Extended Component Type Button***

Overview

22.5 mm, Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Buttonless, Metallic Bezel, Momentary, No Light Unit. Includes: Contact Block Holder. NEMA Rating: 4X, 13. ***Must Add Flush or Extended Component Type Button***
Also known as: 786685860466, M22M-D-X, CUTM22MDX

Specifications

Family / Style: M22
Type: Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
IP/NEMA Rating: NEMA 4X, NEMA 13
Type: Non-Illuminated, Momentary