6-1/2 ft (2m) Leader Cable - Vaya Cove LP

Item #: 0104277

Cat #: 308-000001-17

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
6.5' Leader Cable, 120V, Application: Vaya Cove LP, Color: White.

Overview

6.5' Leader Cable, 120V, Application: Vaya Cove LP, Color: White.
Also known as: 308-000001-17, CKI30800000117

Specifications

Type: Accessory
Color: White
Length: 6.500 ft
Type: Accessory
Length: 6.500 ft
Color: White