SK Spare Mats for Filter Fans for SK 3240/3241 Filter Fans

Item #: 0104274

Cat #: 3172100

UPC: 639889274136

$ 81.09 EA
Company wide:
0 in stock
Documents & Guides
Spare filter mats, for fan-and-filter units, material: Chemical fibres Packaging Unit: 5 pc(s).

Overview

Spare filter mats, for fan-and-filter units, material: Chemical fibres Packaging Unit: 5 pc(s).
Also known as: 639889274136, 3172100, RIT3172100

Specifications

Height: 8.700 in
Depth: 0.680 in
Height: 8.700 in
Depth: 0.680 in