17W PAR38 LED Lamp, 30K

Item #: 0104266

Cat #: LED17P38D30KSP

UPC: 762148245797

Call for price
Company wide:
0 in stock

Overview

TCP LED17P38D30KSP
Also known as: 762148245797, LED17P38D30KSP, TCPLED17P38D30KSP

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1250
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 17
Lumens: 1250
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)