ERC ESBP8 SPLIT BOLT,DUAL RATED,8 S

Item #: 0104224

Cat #: SB350

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ANDERSON SB350 350A 600V

Overview

ANDERSON SB350 350A 600V
Also known as: SB350, ANDSB350

Specifications

Standards: California Proposition 65
Standards: California Proposition 65