Q-Ties, Polyamide 6.6 (PA66), Natural

Item #: 0104219

Cat #: 109-00001

UPC: 089306346425

Company wide:
0 in stock
Documents & Guides
Q Tie, 4.1" Long, 18lb Tensile Strength, PA66, Natural

Overview

Q Tie, 4.1" Long, 18lb Tensile Strength, PA66, Natural

Q-Ties have a distinctive open-style head, a pre-lock function, and a large ribbed tail. The easily detectable slot opening offered with the tail and tie head provides ease of placement when working with gloves or for blind applications with limited view of the installation. The pre-lock feature allows for temporary holding of cable and wire bundles, permitting additional cables and wires to be placed without destroying the cable tie. Q-Ties can be tensioned by hand or with one of HellermannTyton’s mechanical cable tie application tools.

Also known as: 089306346425, 109-00001, TYN10900001

Specifications

Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 4.100 in
Color: Natural
Material: Nylon
Weight Capacity: 18 lbs
Length: 4.100 in