Power Supply, 5A, 3P, 320-575VAC, 24VDC, PSG

Item #: 0104169

Cat #: PSG120F24RM

UPC: 786685683584

$ 283.34 EA
Company wide:
2 in stock
Documents & Guides
5 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).

Overview

5 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).
Also known as: 786685683584, PSG120F24RM, CUTPSG120F24RM

Specifications

Phase: 3
Volts DC: 24
Amps: 5
Mounting: DIN Rail
Wattage: 120
Material: Aluminum
Phase: 3
Amps: 5
Wattage: 120
Volts DC: 24
Mounting: DIN Rail
Material: Aluminum