Bimetal SP Thermostat White 22A

Item #: 0104119

Cat #: SWT1F

UPC: 626296219607

$ 28.78 EA
Company wide:
21 in stock
Documents & Guides
Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120-277V Temperature Range: 50°F to 90°F, Color: White.

Overview

Bimetal Thermostat, Vertical Mount, 1-Pole, 22A, 120-277V Temperature Range: 50°F to 90°F, Color: White.

The °STELPRO SWT series wall thermostat is easy to use and complements any decor. The SWT is compatible with most heating products, such as electric baseboards, wall fan heaters or commercial fan-forced heaters (with 120 to 277 Vac coil contactor). The SWT thermostat is available in two models: single or double pole.

Also known as: 626296219607, SWT1F, SEOSWT1F

Specifications

Volts AC: 120, 277
Poles: 1
Color: White
Volts AC: 120, 277
Color: White
Poles: 1