Bundling Strap 1/4"x8" - 30 Pk

Item #: 0104112

Cat #: 3760

UPC: 051141380575

$ 7.77 EA
Company wide:
22 in stock
Grip Tie, Length: 8", Width: 1/4", Color: Black, Package Quantity: 30.

Overview

Grip Tie, Length: 8", Width: 1/4", Color: Black, Package Quantity: 30.

Organize your home, garage and office with the help of Scotch™ Bundling Wrap. Perfect for holding unwieldy items together–like serpentine cords–this customizable wrap lets you adjust the hold again and again with the power of hook-and-loop fastening. So whether you're organizing stacks of lumber and pipes, or bundling holiday lights and wrapping paper, reach for Scotch™ Bundling Wrap to help keep your items neat, identifiable and easily accessible all year round.

Also known as: 051141380575, 3760, MMMRF3760

Specifications

Color: Black
Width: 1/4 in
Length: 8 in
Color: Black
Length: 8 in
Width: 1/4 in