Bundling Strap 1/2"x8" - 6 Pk

Item #: 0104090

Cat #: RF3710

UPC: 051131868076

$ 4.10 EA
Company wide:
0 in stock
Grip Tie, Length: 8", Width: 1/2", Color: Black, Package Quantity: 6.

Overview

Grip Tie, Length: 8", Width: 1/2", Color: Black, Package Quantity: 6.

Organize your home, garage and office with the help of Scotch™ Bundling Wrap. Perfect for holding unwieldy items together–like serpentine cords–this customizable wrap lets you adjust the hold again and again with the power of hook-and-loop fastening. So whether you're organizing stacks of lumber and pipes, or bundling holiday lights and wrapping paper, reach for Scotch™ Bundling Wrap to help keep your items neat, identifiable and easily accessible all year round.

Also known as: 051131868076, RF3710, MMMRF3710

Specifications

Width: 1/2 in
Color: Black
Length: 8 in
Width: 1/2 in
Length: 8 in
Color: Black