7010313602 SCOTCH EXTREME FASTENERS

Item #: 0104088

Cat #: RF6761

UPC: 051141378992

$ 29.80 EA
Company wide:
0 in stock
7010313602 SCOTCH EXTREME FASTENERS

Overview

7010313602 SCOTCH EXTREME FASTENERS

When only the strongest hold will do, reach for our strongest fastener, Scotch™ Extremely Strong Fasteners. Designed with reclosable, dual-lock technology, these heavy-duty permanent fasteners are ideal for holding down tarps, hanging metal signs, and even mounting tools or solar lights. They're great for indoors too–think a chalkboard and even framed art. So give your power tools a break, and get the job done in a snap with the gravity-defying power of Scotch™ Extremely Strong Fasteners.

Also known as: 051141378992, RF6761, MMMRF6761

Specifications

Width: 1 in
Color: Black
Length: 10 ft
Width: 1 in
Length: 10 ft
Color: Black