660W Threaded G-9 Porcelain Socket

Item #: 0104087

Cat #: 80-1589

UPC: 045923815898

Company wide:
0 in stock
Documents & Guides
Threaded G-9 Porcelain Socket; 21" Leads; With Ring; UL 10362 Leads; 1/8 IP Hickey Inside Extrusion; Double Leg; 660W; 250V

Overview

Threaded G-9 Porcelain Socket; 21" Leads; With Ring; UL 10362 Leads; 1/8 IP Hickey Inside Extrusion; Double Leg; 660W; 250V
Also known as: 045923815898, 80-1589, SAT801589

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Light Technology: Halogen
Wattage: 660
Material: Porcelain
Volts AC: 250
Light Technology: Halogen